100BNR10ETYNDBBLP-02
Description
100BNR10ETYNDBBLP-02 AC BALL BEARING ; 100MM BOREX150MM ODX24MM W
Part # 100BNR10ETYNDBBLP-02
BDI # 24445364
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
18 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
718/1500-M
Description
718/1500-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1500-M
BDI # 26318909
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
B71932-E-T-P4S-PUM
Description
B71932-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 160MM X 220MM X 140MM
Part # B71932-E-T-P4S-PUM
BDI # 24858781
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
3MM9130WI QUL
Description
3MM9130WI QUL PRECISION BALL BEARING ; POR QUAD 150MM BORE ANGULAR CONTACT
Part # 3MM9130WI QUL
BDI # 22846211
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9130WI QUX
Description
2MM9130WI QUX PRECISION BALL BEARING ; POR QUAD 150MM BORE ANGULAR CONTACT
Part # 2MM9130WI QUX
BDI # 22845082
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring