Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256454
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5313WBR
Description
5313WBR ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 58.7MM WD
Part # 5313WBR
BDI # 1346173
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255369
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 DNRCBM
Description
3313 DNRCBM ANG CONTACT BALL BEARING ; 65MM BORE 140MM OD 58.7MM WD
Part # 3313 DNRCBM
BDI # 1260812
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race | Normal Axial Internal Clearance
Global Part Number GPN:
258146
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3313 A/C3
Description
3313 A/C3 ANG CONTACT BALL BEARING ; 65MMX140MMX58.7MM
Part # 3313 A/C3
BDI # 1416074
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257828
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257830
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)