Page 1 of 152

Next

Compare
W2509SA-2P-C5Z10

COMPARE

W2509SA-2P-C5Z10

Description
W2509SA-2P-C5Z10 BALL SCREW ; NON-RETURNABLE 25MM DIA 10MM RH THRD

NSK

Part # W2509SA-2P-C5Z10

BDI # 1196193

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.394
Inch - Metric: Metric
Material: Steel

Other Features: Finished Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch: 44.606
Thread Lead - Millimeter: 10
Thread Diameter - Millimeter: 25
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY
W2509SS-1ZY-C5Z5

COMPARE

W2509SS-1ZY-C5Z5

Description
W2509SS-1ZY-C5Z5 BALL SCREW ; NON-RETURNABLE 25MM DIA 5MM RH THRD

NSK

Part # W2509SS-1ZY-C5Z5

BDI # 1196194

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.197
Inch - Metric: Metric
Material: Steel

Other Features: Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 3 Circuit Return | Deflector Circulation | C5 Accuracy Grade
Overall Length - Inch: 49.213
Thread Lead - Millimeter: 5
Thread Diameter - Millimeter: 25
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY
W2510SS-1P-C5Z4

COMPARE

W2510SS-1P-C5Z4

Description
W2510SS-1P-C5Z4 BALL SCREW ; NON-RETURNABLE 25MM DIA 4MM RH THRD

NSK

Part # W2510SS-1P-C5Z4

BDI # 1196199

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.157
Inch - Metric: Metric
Material: Steel

Other Features: Blank Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch: 51.181
Thread Lead - Millimeter: 4
Thread Diameter - Millimeter: 25
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY
W2510SS-2P-C5Z10

COMPARE

W2510SS-2P-C5Z10

Description
W2510SS-2P-C5Z10 BALL SCREW ; NON-RETURNABLE 25MM DIA 10MM RH THRD

NSK

Part # W2510SS-2P-C5Z10

BDI # 1196200

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.394
Inch - Metric: Metric
Material: Steel

Other Features: Blank Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch: 53.15
Thread Lead - Millimeter: 10
Thread Diameter - Millimeter: 25
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY
W2511FA-1P-C5Z20

COMPARE

W2511FA-1P-C5Z20

Description
W2511FA-1P-C5Z20 BALLSCREW ; NON-RETURNABLE 25MM DIA

NSK

Part # W2511FA-1P-C5Z20

BDI # 1196209

Features

Direction of Thread: Right Hand
Thread Lead - Inch: 0.787
Inch - Metric: Metric
Material: Steel
Other Features: Finished Shaft End | Preloaded | Medium Lead | Single Nut | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade

Overall Length - Inch: 51.693
Thread Lead - Millimeter: 20
Thread Diameter - Inch: 0.984
Thread Diameter - Millimeter: 25
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY