Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
26
Number of Thread Starts:
1
Thread Lead - Inch:
0.236
Inch - Metric:
Metric
Material:
Bronze
Outside Diameter - Inch:
1.772
Other Features:
Cannot use with Other Manufacturers Ball Nut | High Tensile | Smooth Running | Trapezoidal | M40 X 1.5 Thread
Overall Length - Inch:
1.772
Thread Lead - Millimeter:
6