SRT8738
Description
SRT8738 BALL SCREW ; POWERTRAC 1150-0200 SRT RH 4'
Part # SRT8738
BDI # 22853115
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1219.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw
SRT8746
Description
SRT8746 BALL SCREW ; POWERTRAC 1150-0200 SRT RH 8'
Part # SRT8746
BDI # 22853117
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
2438.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw
SRT8753
Description
SRT8753 BALL SCREW ; POWERTRAC 1150-0200 SRT RH 12'
Part # SRT8753
BDI # 22853119
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
3657.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw
TL1150-0200RS 108
Description
TL1150-0200RS 108 BALL SCREW ; POWERTRAC 108" L
Part # TL1150-0200RS 108
BDI # 24518606
Features
Direction of Thread:
Right Hand | Left Hand
Screw Length - Millimeter:
2743.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish | Twin Lead
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw
TL1150-0200RS 48
Description
TL1150-0200RS 48 BALL SCREW ; POWERTRAC 48" L
Part # TL1150-0200RS 48
BDI # 24518608
Features
Direction of Thread:
Right Hand | Left Hand
Screw Length - Millimeter:
1219.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish | Twin Lead
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
29.21
Product Name:
Ball Screw