19321215
Description
19321215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" TYPE E 2-BOLT
Part # 19321215
BDI # 659617
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
29121045
Description
29121045 PILLOW BLOCK ROLLER BEARING ; 45MM ME-2000 2-BOLT EXP
Part # 29121045
BDI # 22374802
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
19121115L
Description
19121115L PILLOW BLOCK ROLLER BEARING ; 1-15/16" M2000 2-BLT EXP W/LABYRINATH SL
Part # 19121115L
BDI # 659122
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
19121060
Description
19121060 PILLOW BLOCK ROLLER BEARING ; 60MM M2000 2-BOLT EXPANSION
Part # 19121060
BDI # 22373732
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85.725
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
19121065
Description
19121065 PILLOW BLOCK ROLLER BEARING ; 65MM M2000 2-BOLT EXPANSION
Part # 19121065
BDI # 22373736
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85.725
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70