GIKPR12-PW-A
Description
GIKPR12-PW-A ROD END BEARING ; 12MM BORE 32MM EYE OD
Part # GIKPR12-PW-A
BDI # 15063645
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Bronze | PTFE
Material - Outer Member:
Steel
Mounting Thread:
M12 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
GIHRK70-DO-A
Description
GIHRK70-DO-A ROD END BEARING ; NON RETURNABLE
Part # GIHRK70-DO-A
BDI # 1173505
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M65 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing
GIHRK90-DO-A
Description
GIHRK90-DO-A ROD END BEARING ; NON RETURNABLE
Part # GIHRK90-DO-A
BDI # 1173509
Features
Enclosure:
Open
Housing Width - Millimeter:
65
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M100 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing
GIHRK70-UK-2RS-B
Description
GIHRK70-UK-2RS-B ROD END BEARING ; NON RETURNABLE
Part # GIHRK70-UK-2RS-B
BDI # 1173506
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Steel | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M65 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device | Maintenance Free | Lip Seals
Rolling Element:
Spherical Plain Bearing
GIHRK80-DO-A
Description
GIHRK80-DO-A ROD END BEARING ; NON RETURNABLE
Part # GIHRK80-DO-A
BDI # 1173507
Features
Enclosure:
Open
Housing Width - Millimeter:
60
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M80 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing