Features
Height - Millimeter:
95.25
Bore 1 - Inch:
10
Bore 2 - Millimeter:
256.489
Height - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Other Features:
Double Row | Housing Side OD 19.906 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
23092-KM C/4
Description
23092-KM C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Part # 23092-KM C/4
BDI # 213830
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23164-KM C/4
Description
23164-KM C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Part # 23164-KM C/4
BDI # 214107
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Outside Diameter - Millimeter:
700
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing