22244KEMBW507C08C3
Description
22244KEMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD BRASS CAGE
Part # 22244KEMBW507C08C3
BDI # 22141850
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24040EJW33W40IC3
Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD
Part # 24040EJW33W40IC3
BDI # 20054497
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
48620D-2
Description
48620D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-7/8" OD 2-7/8" WID
Part # 48620D-2
BDI # 1345238
Features
Component:
Double Cup
Width - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Outside Diameter - Millimeter:
200.025
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646090
Precision Class:
Standard
Width - Inch:
2.875
Basic Number:
48620
23048KEMW33C08C3
Description
23048KEMW33C08C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048KEMW33C08C3
BDI # 20054640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
87111-2
Description
87111-2 TAPERED ROLLER BEARING CUP ; PRECISION 11-1/8" OD 1-7/16" WD
Part # 87111-2
BDI # 1352050
Features
Component:
Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Outside Diameter - Millimeter:
282.575
Global Part Number GPN:
649978
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
87111