6279-2
Description
6279-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 2-1/16" WD
Part # 6279-2
BDI # 1348133
Features
Component:
Cone
Width - Millimeter:
52.4
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Global Part Number GPN:
648613
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
6279
48620D-2
Description
48620D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-7/8" OD 2-7/8" WID
Part # 48620D-2
BDI # 1345238
Features
Component:
Double Cup
Width - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Outside Diameter - Millimeter:
200.025
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646090
Precision Class:
Standard
Width - Inch:
2.875
Basic Number:
48620
94649-2
Description
94649-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 2-1/2" WD
Part # 94649-2
BDI # 1352781
Features
Component:
Cone
Width - Millimeter:
63.5
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Global Part Number GPN:
647821
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
94649
23048KEMW33C08C3
Description
23048KEMW33C08C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048KEMW33C08C3
BDI # 20054640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
IR-566432
Description
IR-566432 CYLINDRICAL ROLLER BRG ; 3-3/4" BORE 4-1/2" OD 2-1/4" WID
Part # IR-566432
BDI # 1360023
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No