NP026773-2
Description
NP026773-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # NP026773-2
BDI # 1368015
Features
Component:
Cup
Width - Millimeter:
29.718
Inch - Metric:
Inch
Outside Diameter - Inch:
4.813
Outside Diameter - Millimeter:
122.25
Precision Class:
Standard
Width - Inch:
1.17
Basic Number:
NP026773
T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
22215EJW33C3
Description
22215EJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE
Part # 22215EJW33C3
BDI # 1424210
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
12520-3
Description
12520-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE PRECISION 4 OD
Part # 12520-3
BDI # 1310258
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Outside Diameter - Millimeter:
49.225
Precision Class:
Class 3
Width - Inch:
0.625
Basic Number:
12520 #3
1730-2
Description
1730-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/8" OD 5/8" WD
Part # 1730-2
BDI # 1311302
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Global Part Number GPN:
649177
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
1730