NN-49/530-KMP5
Description
NN-49/530-KMP5 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Part # NN-49/530-KMP5
BDI # 26334860
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.95
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-4996-KM P/5
Description
NNU-4996-KM P/5 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Part # NNU-4996-KM P/5
BDI # 26316222
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-49/530-MSP5
Description
NNU-49/530-MSP5 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Part # NNU-49/530-MSP5
BDI # 26319902
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.95
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-4996-MK
Description
NNU-4996-MK CYLINDRICAL ROLLER BEARING, DOUBLE ROW (SMARTCATALOG)
Part # NNU-4996-MK
BDI # 26334223
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-4988-KMSP/5
Description
NNU-4988-KMSP/5 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Part # NNU-4988-KMSP/5
BDI # 26334220
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No