Page 1 of 10

Next

Compare
P4B-E-215R

COMPARE

P4B-E-215R

Description
P4B-E-215R; 023028 PILLOW BLK ROLLER BRG

DODGE

Part # 023028

BDI # 240636

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar
Global Part Number GPN: 521216
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 596.93 / each QTY
P4B-E-207R

COMPARE

P4B-E-207R

Description
P4B-E-207R; 023024 PILLOW BLK ROLLER BRG

DODGE

Part # 023024

BDI # 240632

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Double Collar
Global Part Number GPN: 521220
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
$ 387.20 / each QTY
INS-SC-207

COMPARE

INS-SC-207

Description
INS-SC-207 INSERT BALL BRG ; 2-7/16" BORE IR WID 4.331" OD

DODGE

Part # 123350

BDI # 258307

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 26
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 50.4
Outer Race Profile: Spherical
Global Part Number GPN: 560751
Mounting Method: Set Screw

Price Inventory : In stock
$ 124.37 / each QTY
INS-SCM-300

COMPARE

INS-SCM-300

Description
INS-SCM-300 INSERT BALL BRG ; 3" BORE IR WID 5.512" OD

DODGE

Part # 123365

BDI # 258321

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 30
Other Features: Single Row | Medium Duty
Inch - Metric: Inch

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 59.538
Outer Race Profile: Spherical
Global Part Number GPN: 560824
Mounting Method: Set Screw

Price Inventory : In stock
$ 268.96 / each QTY
SCHB-SC-108

COMPARE

SCHB-SC-108

Description
SCHB-SC-108 HANGER BALL BRG UNIT ; NORMAL DUTY 1-1/2" BORE SETSCREW BALL

DODGE

Part # 124290

BDI # 258595

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.875
Other Features: Single Row | Cylindrical | Wide Inner Ring
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 152.95 / each QTY