UCPA 205 25MM
Description
UCPA 205 25MM PILLOW BLOCK BEARING ; 25MM BORE 36.5MM BASE-CTR HGT 2 HOLE
Part # 2101046348
BDI # 520909
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
518702
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SUCTPA 207 20 N L3
Description
SUCTPA 207 20 N L3 PILLOW BLOCK BEARING
Part # 2101045079
BDI # 520277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Optional End Cover
Global Part Number GPN:
499530
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NAPL 206 19
Description
NAPL 206 19 PILLOW BLOCK BEARING ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # 2101033110
BDI # 518235
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.3
Other Features:
Single Row | Low Base
Global Part Number GPN:
519083
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Low Base
Global Part Number GPN:
518631
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SNASP 208 24
Description
SNASP 208 24 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # 2101040583
BDI # 519220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.9
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
518951
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2