02BCP1400GRLAB
Description
02BCP1400GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 14" POR
Part # 02BCP1400GRLAB
BDI # 24714904
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
450.85
02BCP1400EXAT
Description
02BCP1400EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 14" POR
Part # 02BCP1400EXAT
BDI # 24714897
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
450.85
01BCP1700EXLAB
Description
01BCP1700EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 17" POR
Part # 01BCP1700EXLAB
BDI # 24714525
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
444.5
01BCP420MEXLAB
Description
01BCP420MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 420MM POR
Part # 01BCP420MEXLAB
BDI # 24714577
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
445
02BCP1400GRAT
Description
02BCP1400GRAT PILLOW BLOCK UNIT ; HEAVY DUTY 14" POR
Part # 02BCP1400GRAT
BDI # 24714901
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
450.85