MSM380BRHSDQLAB
Description
MSM380BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 380MM BORE RETAINED
Part # MSM380BRHSDQLAB
BDI # 21956037
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
464
01BCP460MGRLAB
Description
01BCP460MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 460MM POR
Part # 01BCP460MGRLAB
BDI # 24714587
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
464
01BCP480MEXLAB
Description
01BCP480MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 480MM POR
Part # 01BCP480MEXLAB
BDI # 24714589
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
144
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
483
01BCP2000GRLAB
Description
01BCP2000GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 20" POR
Part # 01BCP2000GRLAB
BDI # 24714539
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
488.95
01BCP500MGRLAB
Description
01BCP500MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 500MM POR
Part # 01BCP500MGRLAB
BDI # 24714595
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
489