Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
521651
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3U231H
Description
P3U231H PILLOW BLOCK BALL BEARING ; 1.938" MOUNTED CI 2-BOLT CLEARANCE SEAL
Part # 10439918
BDI # 582228
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row
Global Part Number GPN:
245620
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521763
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.602
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
SY 1.11/16 TF
Description
OBS USE 22785605 – NOT AVIAL IN THE US ; POR
Part # SY 1.11/16 TF
BDI # 1269681
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
501354
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2