P4B226-USAF-130MTT
Description
P4B226-USAF-130MTT; 039199 ; NON-RETURNABLE PILLOW BLOCK BEARING
Part # 039199
BDI # 243345
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
209.956
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
521014
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
330.2
Other Features:
Babbitt Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
P4B-BZA-608
Description
P4B-BZA-608; 231135 PILLOW BLK BRG ; NON-RETURNABLE
Part # 231135
BDI # 269472
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
330.2
Other Features:
Angle Split Housing | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193.675
Other Features:
Double Row | Heavy Duty | C3 Clearance
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
SAF 22226
Description
SAF 22226 PILLOW BLOCK HOUSING ; 4.4375" ID 18.37" LG 11.31" HT 4-BOLT
Part # SAF 22226
BDI # 1266382
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193.675
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4