UCP312-39

COMPARE

UCP312-39

Description
UCP312-39 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP312-39

BDI # 21959731

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 84.938

Price Inventory : Available to order
Loading Price
QTY