UCP313-40

COMPARE

UCP313-40

Description
UCP313-40 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP313-40

BDI # 21959989

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90.094

Price Inventory : Available to order
Loading Price
QTY