SDAF23060KX10 1516
Description
SDAF23060KX10 1516 SAF SPLIT PB HOUSING
Part # SDAF23060KX10 1516
BDI # 1372952
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695911
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAA30SN64K300SO
Description
TAA30SN64K300SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA30SN64K300SO
BDI # 22085876
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
307
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
28
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
300
TAA31SN60K280SO
Description
TAA31SN60K280SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA31SN60K280SO
BDI # 22085896
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
287
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
28
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
300
TAAPH064K300SO
Description
TAAPH064K300SO PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK
Part # TAAPH064K300SO
BDI # 22086322
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
307
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF 23252
Description
SDAF 23252 SAF SPLIT PB HOUSING ; NON RETURNABLE
Part # SDAF 23252
BDI # 1372789
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
403.225
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695959
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4