HCP207-20
Description
HCP207-20 PILLOW BLOCK BEARING ; 1-1/4" SHAFT
Part # 2101015077
BDI # 18126782
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SHCTTB210-31
Description
SHCTTB210-31 TAPPED BASE BEARING ; 1-15/16" ECC PBT
Part # 2101022025
BDI # 18130486
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.896
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SHCTP211-32
Description
SHCTP211-32 PILLOW BLOCK BEARING ; 2" BORE ECC PBT
Part # 2101021970
BDI # 18130444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.786
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
SHCTP206-18
Description
SHCTP206-18 PILLOW BLOCK BEARING ; 1-1/8" BORE ECC PBT
Part # 2101021947
BDI # 18130428
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.228
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
RAKHL207-35MM
Description
RAKHL207-35MM PILLOW BLOCK BEARING ; 35MM BORE
Part # 2101019839
BDI # 18129199
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54