Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Low Base
Global Part Number GPN:
518631
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SNASP 208 24
Description
SNASP 208 24 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # 2101040583
BDI # 519220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.9
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
518951
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NAP 208 24 L3
Description
NAP 208 24 L3 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # 2101046485
BDI # 518151
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Other Features:
Single Row | High Base
Global Part Number GPN:
519018
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SUCTPA 207 20 N L3
Description
SUCTPA 207 20 N L3 PILLOW BLOCK BEARING
Part # 2101045079
BDI # 520277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Optional End Cover
Global Part Number GPN:
499530
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SNASP 207 23
Description
SNASP 207 23 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 2101037740
BDI # 519218
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.8
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
518953
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2