UCP207
Description
UCP207 PILLOW BLK BRG UNIT ; 35MM ID CAST IRON TWO-BOLT
Part # UCP207
BDI # 20353591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
NAU4LKPLP207-20
Description
NAU4LKPLP207-20 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT POLYMER HSG
Part # NAU4LKPLP207-20
BDI # 23241647
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.8
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | White Housing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Thermoplastic
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
NAU4LKPLP207-21
Description
NAU4LKPLP207-21 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT POLYMER HSG
Part # NAU4LKPLP207-21
BDI # 23241649
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.8
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | White Housing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Thermoplastic
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
QMP08J107SB
Description
QMP08J107SB PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Part # QMP08J107SB
BDI # 757073
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Other Features:
Double Row
Global Part Number GPN:
510249
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.3
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SUCSTB207/F
Description
SUCSTB207/F TAPPED BASE BRG UNIT ; U SERIES SS HSG/SS INSERT BHU ASSY
Part # SUCSTB207/F
BDI # 23077905
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6