UCP208
Description
UCP208 PILLOW BLK BRG UNIT ; 40MM ID CAST IRON TWO-BOLT
Part # UCP208
BDI # 20293668
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
SUCBTBY208/F
Description
SUCBTBY208/F TAPPED BASE BRG UNIT ; U SERIES THERMOSET B OR G ASSY
Part # SUCBTBY208/F
BDI # 23243739
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
SUCBTBY208-24/F
Description
SUCBTBY208-24/F TAPPED BASE BRG UNIT ; U SERIES THERMOSET B OR G ASSY
Part # SUCBTBY208-24/F
BDI # 23243743
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
YAS 40 SGT
Description
YAS 40 SGT PILLOW BLK BRG UNIT ; 40MM BORE 49.2MM BASE-CTR HGT 2 HOLE
Part # YAS 40 SGT
BDI # 1375427
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN:
520037
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SUCSTB208/F
Description
SUCSTB208/F TAPPED BASE BRG UNIT ; U SERIES SS HSG/SS INSERT BHU ASSY
Part # SUCSTB208/F
BDI # 23077915
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2