SUCTP210-32
Description
SUCTP210-32 PILLOW BLOCK BEARING UNIT ; 2-BOLT 2" BORE PBT WHT THERMOPLASTIC
Part # SUCTP210-32
BDI # 24666080
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.562
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SUCSP210-32
Description
SUCSP210-32 PILLOW BLOCK BEARING UNIT ; NORMAL DUTY SOLID BASE 2" BORE
Part # SUCSP210-32
BDI # 24666074
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.562
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SUCTP210-31
Description
SUCTP210-31 PILLOW BLOCK BEARING UNIT ; 2-BOLT 1.937" BORE PBT WHT THERMOPLASTIC
Part # SUCTP210-31
BDI # 24666079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.562
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SUCSP210-31
Description
SUCSP210-31 PILLOW BLOCK BEARING UNIT ; SOLID BASE 1-15/16" BORE 6.26" L
Part # SUCSP210-31
BDI # 24666073
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.562
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UCP210-115D1
Description
UCP210-115D1 PILLOW BLOCK BEARING UNIT ; 2-BOLT BASE 1.9375" BORE CI NORMAL DUTY
Part # UCP210-115D1
BDI # 17761397
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2