SEHB-23TC
        
            Description
            
            SEHB-23TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE
    
Part # SEHB-23TC
BDI # 355052
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                50.8
                        
        
                            Other Features:
                            
                                Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                95.25
                        
        
                            Base to Center Height - Millimeter:
                            
                                73.025
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
EDPBA 115-C2
        
            Description
            
            EDPBA 115-C2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ROLLER
    
Part # EDPBA 115-C2
BDI # 352365
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                74.93
                        
        
                            Other Features:
                            
                                Double Row | Single Collar | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                12580
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                7.9
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
P2B-SD-108E
        
            Description
            
            P2B-SD-108E; 066306 PILLOW BLK BRG ; NON RETURNABLE
    
Part # P2B-SD-108E
BDI # 245984
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                101.6
                        
        
                            Other Features:
                            
                                Double Row | Special Duty
                        
        
                            Global Part Number GPN:
                            
                                521769
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                7.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
P2B-C-104
        
            Description
            
            P2B-C-104; 065311 PILLOW BLK BRG ; NON RETURNABLE
    
Part # P2B-C-104
BDI # 245774
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                114.3
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Global Part Number GPN:
                            
                                522626
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                7.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
P2B-C-105 TYPE C
        
            Description
            
            P2B-C-105 TYPE C; 065235 PILLOW BLK BRG ; POR NON RETURNABLE
    
Part # P2B-C-105 TYPE C
BDI # 24628951
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                114.3
                        
        
                            Other Features:
                            
                                Double Row
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                7.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                73.025
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter