Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
93
Other Features:
Double Row | Single Nut
Global Part Number GPN:
496520
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
84.582
Other Features:
Double Row | Single Nut
Global Part Number GPN:
497076
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
QAAPX18A090SEB
Description
QAAPX18A090SEB PILLOW BLOCK SPH RLR BRG
Part # QAAPX18A090SEB
BDI # 751898
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
131.572
Other Features:
Double Row | Double Collar
Global Part Number GPN:
513356
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
TAPK17K075SN
Description
TAPK17K075SN PILLOW BLK SPH RLR BRG ; 4-BOLT 75MM
Part # TAPK17K075SN
BDI # 761567
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.042
Other Features:
Double Row | Extreme Duty
Global Part Number GPN:
504059
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
TAPK17K075SET
Description
TAPK17K075SET PILLOW BLK SPH RLR BRG ; NON-RETURNABLE TAPERED ADAPTER LOCK
Part # TAPK17K075SET
BDI # 761566
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.042
Other Features:
Double Row | Extreme Duty
Global Part Number GPN:
504061
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4