Page 1 of 3

Next

Compare
E-P2B-TRB-1 1/4-ECC

COMPARE

E-P2B-TRB-1 1/4-ECC

Description
E-P2B-TRB-1 1/4-ECC ; PILLOW BLOCK BEARING UNIT

TIMKEN

Part # E-P2B-TRB-1 1/4-ECC

BDI # 21959935

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Other Features: Double Row | 1 Closed End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.8

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
E-P2B-TRB-1 3/16-ECC

COMPARE

E-P2B-TRB-1 3/16-ECC

Description
E-P2B-TRB-1 3/16-ECC ; PILLOW BLOCK BEARING UNIT

TIMKEN

Part # E-P2B-TRB-1 3/16-ECC

BDI # 21959937

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Other Features: Double Row | 1 Closed End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.8

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
E-P2B-TRB-1 1/4-ECO/ECC

COMPARE

E-P2B-TRB-1 1/4-ECO/ECC

Description
E-P2B-TRB-1 1/4-ECO/ECC ; PILLOW BLOCK BEARING UNIT

TIMKEN

Part # E-P2B-TRB-1 1/4-ECO/ECC

BDI # 21960149

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Other Features: Double Row | 1 Open and 1 Closed End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.8

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
ESA-P2B-TRB-1-1/4E

COMPARE

ESA-P2B-TRB-1-1/4E

Description
ESA-P2B-TRB-1-1/4E PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-1-1/4E

BDI # 24621136

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.8

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
ESA-P2B-TRB-1-1/4

COMPARE

ESA-P2B-TRB-1-1/4

Description
ESA-P2B-TRB-1-1/4 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-1-1/4

BDI # 24621132

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.8

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY