Page 1 of 2

Next

Compare
UCHB204-012D1

COMPARE

UCHB204-012D1

Description
UCHB204-012D1 HANGER BEARING UNIT ; NON-RETURNABLE CAST IRON

NTN

Part # UCHB204-012D1

BDI # 1233815

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.413
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 64.287
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHB205-014D1

COMPARE

UCHB205-014D1

Description
UCHB205-014D1 HANGER BEARING UNIT ; NON-RETURNABLE

NTN

Part # UCHB205-014D1

BDI # 1233817

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHB206-104D1

COMPARE

UCHB206-104D1

Description
UCHB206-104D1 HANGER BEARING UNIT ; NON-RETURNABLE

NTN

Part # UCHB206-104D1

BDI # 1233821

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHB206-102D1

COMPARE

UCHB206-102D1

Description
UCHB206-102D1 COMPLETE BEARING UNIT

NTN

Part # UCHB206-102D1

BDI # 17150848

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHB202-010D1

COMPARE

UCHB202-010D1

Description
UCHB202-010D1 COMPLETE BEARING UNIT

NTN

Part # UCHB202-010D1

BDI # 17150845

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.413
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 64.287
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY