P2B-SC3B-115

COMPARE

P2B-SC3B-115

Description
P2B-SC3B-115 PILLOW BLOCK BALL BEARING ; 2-BOLT SET SCREW LOCKING

DODGE

Part # 123089

BDI # 29381111

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.96
Other Features: Single Row | Low Backing Height
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 71.45

Price Inventory : Available to order
Loading Price
QTY
UGAO310-31

COMPARE

UGAO310-31

Description
UGAO310-31 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-13/16" BASE-CENTRE

AMI BEARINGS

Part # UGAO310-31

BDI # 122463

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.6
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 523463
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCAO310-30

COMPARE

UCAO310-30

Description
UCAO310-30 PILLOW BLOCK BEARING ; 1-7/8" ID

AMI BEARINGS

Part # UCAO310-30

BDI # 107561

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 61
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 525146
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCAO310-31

COMPARE

UCAO310-31

Description
UCAO310-31 PILLOW BLOCK BEARING ; 1-15/16" ID

AMI BEARINGS

Part # UCAO310-31

BDI # 107562

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 61
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 525145
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PLY331N

COMPARE

PLY331N

Description
PLY331N PILLOW BLOCK BALL BEARING ; 2-BOLT 1-15/16" BORE

LINKBELT

Part # 10423222

BDI # 577084

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 70.637
Other Features: Single Row | Heavy Duty | Low Base
Global Part Number GPN: 516583
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY