T163W-904A4
Description
T163W-904A4 THRUST TAPERED RLR BEARING ; 1.635" BORE 1 2-55/64" OD 27/32" HGT
Part # T163W-904A4
BDI # 1425597
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.635
Bore 2 - Millimeter:
41.529
Height - Inch:
0.844
Bore 2 - Inch:
1.635
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T157-904A1
Description
T157-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T157-904A1
BDI # 1373713
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.573
Bore 2 - Millimeter:
39.954
Height - Inch:
0.844
Bore 2 - Inch:
1.573
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T163-904A2
Description
T163-904A2 THRUST TAPERED RLR BEARING ; 1.635" BORE 1 2-55/64" OD 27/32" HGT
Part # T163-904A2
BDI # 1373719
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.635
Bore 2 - Millimeter:
41.529
Height - Inch:
0.844
Bore 2 - Inch:
1.635
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T157W-904A2
Description
T157W-904A2 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T157W-904A2
BDI # 1373714
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.573
Bore 2 - Millimeter:
39.954
Height - Inch:
0.844
Bore 2 - Inch:
1.573
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T158-904A1
Description
T158-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T158-904A1
BDI # 1373716
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.584
Bore 2 - Millimeter:
40.234
Height - Inch:
0.765
Bore 2 - Inch:
1.584
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No