Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.362
Height - Inch:
0.625
Bore 2 - Inch:
1.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
TRD-1828
Description
TRD-1828 THRUST WASHER ; 1-1/8" BORE 1 1-3/4" OD 1/8" HGT
Part # TRD-1828
BDI # 1088854
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.575
Height - Inch:
0.126
Bore 2 - Inch:
1.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRB-1828
Description
TRB-1828 THRUST WASHER ; 1-1/8" BORE 1 1-3/4" OD 1/16" HGT
Part # TRB-1828
BDI # 1088788
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.575
Height - Inch:
0.063
Bore 2 - Inch:
1.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-1828
Description
TRA-1828 THRUST WASHER ; 1-1/8" BORE 1-3/4" 0.032" 10/PAK
Part # TRA-1828
BDI # 1088741
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.575
Height - Inch:
0.032
Bore 2 - Inch:
1.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-1828
Description
NTA-1828 THRUST NEEDLE ROLLER BEARING ; 1-1/8" BORE 1-3/4" OD 5/64" HGT
Part # NTA-1828
BDI # 1407904
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.575
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel