T9030FSA-90013
Description
T9030FSA-90013 THRUST TAPERED RLR BRG ; MACHINE RACE
Part # T9030FSA-90013
BDI # 1374056
Features
Height - Millimeter:
131.775
Bore 1 - Inch:
6.625
Bore 2 - Millimeter:
168.275
Height - Inch:
5.188
Bore 2 - Inch:
6.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
29440EJ
Description
29440EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29440EJ
BDI # 20352927
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.622
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
520.7
Bore 1 - Inch:
6
Height - Inch:
20.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
17.75
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
Features
Height - Millimeter:
520.7
Bore 1 - Inch:
6
Height - Inch:
20.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
17.75
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.622
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel