4463-00-011
Description
GBC.4463-00-011 THRUST BALL BRG ; POR 1"X 1.969"X0.625"
Part # GBC.4463-00-011
BDI # 426245
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1
Bore 2 - Millimeter:
26.187
Height - Inch:
0.625
Bore 2 - Inch:
1.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing
4454-00-300
Description
4454-00-300 THRUST BALL BEARING ; 0.5"X1.266"X0.438"
Part # GBC.4454-00-300
BDI # 426238
Features
Height - Millimeter:
11.125
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
13.335
Height - Inch:
0.438
Bore 2 - Inch:
0.525
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.266
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing
GBC.4465-00-300
Description
GBC.4465-00-300 THRUST BALL BRG ; 1.063"X 1.969"X0. 625"
Part # GBC.4465-00-300
BDI # 426247
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.063
Bore 2 - Millimeter:
27.788
Height - Inch:
0.625
Bore 2 - Inch:
1.094
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing
4455-00-102
Description
GBC.4455-00-102 BALL THRUST BEARING ; POR 1" ODX0.5" BOREX0.344" W
Part # GBC.4455-00-102
BDI # 21548588
Features
Height - Millimeter:
8.738
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.344
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Other Features:
Single Row | Full Complement | Unground | Grooved Race
Rolling Element:
Ball Bearing
4460-00
Description
4460-00-300 THRUST BALL BEARING ; POR 0.875"X 1.891"X0.594"
Part # 4460-00-300
BDI # 426243
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.86
Height - Inch:
0.594
Bore 2 - Inch:
0.9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing