29434
Description
29434 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 170MMX340MMX103MM
Part # 29434
BDI # 1201150
Features
Height - Millimeter:
103
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
243
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
K81134-TV/0-8
Description
K81134-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81134-TV/0-8
BDI # 1174404
Features
Height - Millimeter:
14
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
170
Height - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29434 E
Description
29434 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 170MMB 1 340MMOD 103MM HT
Part # 29434 E
BDI # 1418299
Features
Height - Millimeter:
103
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
236
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
216
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Electric Motor Quality Bearing | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
51134 M/DH
Description
51134 M/DH 51134M/DH THRUST BALL BEARING ; NON-RETURNABLE DUAL HOUSING WASHER
Part # 51134 M/DH
BDI # 23244269
Features
Height - Millimeter:
34
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
172
Height - Inch:
1.339
Bore 2 - Inch:
6.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass