T252W-904A2
Description
T252W-904A2 THRUST TAPERED RLR BEARING ; 63.754IN X 111.125IN X 25.806IN
Part # T252W-904A2
BDI # 1373761
Features
Height - Millimeter:
25.806
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.016
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T202W-904A3
Description
T202W-904A3 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T202W-904A3
BDI # 1373752
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.062
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T208-904A1
Description
T208-904A1 THRUST TAPERED RLR BEARING ; 2.072" BORE 1 3-43/64" OD 1-1/16" HGT
Part # T208-904A1
BDI # 1373754
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.072
Bore 2 - Millimeter:
52.629
Height - Inch:
1.062
Bore 2 - Inch:
2.072
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T1910-90010
Description
T1910-90010 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T1910-90010
BDI # 1373739
Features
Height - Millimeter:
16.5
Bore 1 - Inch:
1.97
Bore 2 - Millimeter:
50.038
Height - Inch:
0.65
Bore 2 - Inch:
1.97
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
0
Bore 1 - Inch:
2
Bore 2 - Millimeter:
52.375
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.31
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel