T301W-904A3
Description
T301W-904A3 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-5/16" HGT
Part # T301W-904A3
BDI # 1425600
Features
Height - Millimeter:
33.35
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.313
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T302W-90010
Description
T302W-90010 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T302W-90010
BDI # 1373770
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T302-904A2
Description
T302-904A2 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302-904A2
BDI # 1373769
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29420EJ
Description
29420EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29420EJ
BDI # 20352903
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
141.5
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T311-902A1 REPAIRED
Description
T311-902A1 REPAIRED ; 3IN BORE 6-3/8IN OD 1-5/16IN WD STEEL
Part # T311-902A1 REPAIRED
BDI # 21927754
Features
Height - Millimeter:
33.35
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
1.313
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No