Features
Height - Millimeter:
28
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.102
Bore 2 - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row
Cage Material:
Steel
51115
Description
51115 THRUST BALL BEARING ; 75MM BORE 1 77MM BORE 2 100MM OD
Part # 51115
BDI # 1419007
Features
Height - Millimeter:
19
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
77
Height - Inch:
0.748
Bore 2 - Inch:
3.031
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row
Cage Material:
Steel
NTA-4860;PBL125
Description
NTA-4860;PBL125 THRUST NEEDLE ROLLER BRG ; 3" BORE 1 3-3/4" OD 5/64" HGT
Part # NTA-4860;PBL125
BDI # 1088167
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-5266
Description
TRA-5266 THRUST WASHER ; 3-1/4" BORE 1 4-1/8" OD 0.032" HGT
Part # TRA-5266
BDI # 1088766
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
3.25
Bore 2 - Millimeter:
82.55
Height - Inch:
0.032
Bore 2 - Inch:
3.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRB-4860
Description
TRB-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/16" HGT
Part # TRB-4860
BDI # 1088811
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.063
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No