Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
With Inner Ring | Outer Ring Without Rib
Rolling Element:
Needle Bearing
361203-2RS
Description
361203-2RS YOKE TRACK ROLLER ; CROWNED OD SHIELDED
Part # 361203-2RS
BDI # 215738
Features
Roller Width - Inch:
0.472
Roller Width - Millimeter:
12
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Lithium Base Grease
Rolling Element:
Ball Bearing
361203-2RSX
Description
361203-2RSX YOKE TRACK ROLLER ; CYLINDRICAL OD SHIELDED
Part # 361203-2RSX
BDI # 215739
Features
Roller Width - Inch:
0.472
Roller Width - Millimeter:
12
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Lithium Base Grease
Rolling Element:
Ball Bearing
Features
Roller Width - Inch:
0.701
Roller Width - Millimeter:
17.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing
LFR-5302/10-ZZ
Description
LFR-5302/10-ZZ YOKE TRACK ROLLER ; 47MM OD X 15MM BORE X 19MM W YOKE
Part # LFR-5302/10-ZZ
BDI # 21482913
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
U Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
10MM Groove Diameter
Rolling Element:
Ball Bearing - Double Row