R18 2RS
Description
R18 2RS RADIAL BALL BEARING ; 1-1/8" BORE 2-1/8" OD 1/2" WD SR 2 SEAL
Part # R18 2RS
BDI # 18151820
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259842
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6022 ZZ C3
Description
6022 ZZ C3 RADIAL BALL BEARING ; 110MM ID 170MM OD 28MM WIDE SHIELDED
Part # 6022 2Z/C3
BDI # 21488542
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Radial | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SA208-24
Description
SA208-24 INSERT BEARING ; ECCENTRIC COLLAR SPHERICAL OD
Part # SA208-24
BDI # 21488945
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.713
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
624 ZZ
Description
624 ZZ RADIAL BALL BEARING ; 4MM BORE 13MM OD 5MM WD SR 2 METAL SHLD
Part # 624 ZZ
BDI # 18151457
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259648
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6211 ZZ C3
Description
6211 ZZ C3 BALL BEARING ; 55MM BORE 100MM OD 21MM WD
Part # 6211 ZZ C3
BDI # 18151643
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265498
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No