S 6206 E TA P4
Description
S 6206 E TA P4 PRECISION BALL BEARING ; 30MM ID X 62MM OD X 16MM WID
Part # S 6206 E TA P4
BDI # 22322419
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
KH61908-2RZCTA P4-DUL T274/25
Description
KH61908-2RZCTA P4-DUL T274/25 BALL BRG ; 40MM ID X 62MM OD X 12MM WID
Part # KH61908-2RZCTA P4-DUL T274/25
BDI # 21560759
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Standard Spindle Bearings For Higher Speeds
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
S6003 ETA A7 SUL
Description
S6003 ETA A7 SUL PRECISION BEARING ; 17MM BORE X 35MM OD X 10MM W
Part # S6003 ETA A7 SUL
BDI # 21495281
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
KH619112RZCTAP4DUL T274/25
Description
KH619112RZCTAP4DUL T274/25 BEARING
Part # KH619112RZCTAP4DUL T274/25
BDI # 21587658
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Standard Spindle Bearings For Higher Speeds
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring