7214 BEP/QBCG125
Description
7214 BEP/QBCG125 ANG CONTACT BALL BRG ; 70MMX125MMX24MM
Part # 7214 BEP/QBCG125
BDI # 21557176
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)
71906 ACD/P4AQGC
Description
71906 ACD/P4AQGC ANG CONTACT BALL BRG ; PRECISION
Part # 71906 ACD/P4AQGC
BDI # 1418703
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
7014 ACETNH/HCQBCAVQ126
Description
7014 ACETNH/HCQBCAVQ126 BALL BRG ; ANG CONTACT 70MMX110MMX80MM
Part # 7014 ACETNH/HCQBCAVQ126
BDI # 1263822
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
High Speed Design | Hybrid Ceramic Ball
Cage Material:
PEEK
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)
7209 BEP/QFCG200
Description
7209 BEP/QFCG200 ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 76MM WD SR AC OPEN
Part # 7209 BEP/QFCG200
BDI # 18296222
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity All ISO Corners
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7016 ACD/P4AQBCB
Description
7016 ACD/P4AQBCB ANG CONTACT BALL BRG ; PRECISION
Part # 7016 ACD/P4AQBCB
BDI # 1415206
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring