CB-0507-06
Description
CB-0507-06 PLAIN BEARING ; 5/16" BORE 7/16" OD 3/4" LTB
Part # 104018
BDI # 522557
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.438
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489249
G1103KRRB
Description
G1103KRRB INSERT BEARING ; 1-3/16" BORE IR WID 2.441" OD
Part # G1103KRRB
BDI # 1425090
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561456
Mounting Method:
Eccentric Collar
CB-0406-10
Description
CB-0406-10 PLAIN BEARING ; 1/4" BORE 3/8" OD 1-1/4" LTB
Part # 104012
BDI # 522551
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.375
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
489243
05079-2
Description
05079-2 TAPERED ROLLER BEARING CONE ; PRECISION 0.787" BORE 0.566" WD
Part # 05079-2
BDI # 1424056
Features
Component:
Cone
Width - Millimeter:
14.376
Inch - Metric:
Inch
Bore - Millimeter:
19.99
Bore - Inch:
0.787
Global Part Number GPN:
648565
Precision Class:
Standard
Width - Inch:
0.566
Basic Number:
5079
5212CZZG
Description
5212CZZG ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CZZG
BDI # 662856
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256221
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)