1205-TVH
Description
1205-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 25MM X 52MM
Part # 1205-TVH
BDI # 1410734
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
547065
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Eccentric Collar
TB-SCEZ-100-PCR
Description
TB-SCEZ-100-PCR PILLOW BLK BALL BRG ; 2 BOLT TAP BASE 1" BORE POLYMER
Part # 127510
BDI # 259592
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.18
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
520593
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NAU4LKSF205
Description
NAU4LKSF205 FLANGE BLOCK BALL BEARING ; POLY-ROUND 4 BOLT CAST SS HSG
Part # NAU4LKSF205
BDI # 23241368
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
37.3
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
4 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKSF205-15
Description
NAU4LKSF205-15 FLANGE BLOCK BALL BRG ; POLY-ROUND 4 BOLT CAST SS HSG
Part # NAU4LKSF205-15
BDI # 23241372
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
4 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve