Page 1 of 254

Next

Compare
UCHA21239G5 SPCL-POLY

COMPARE

UCHA21239G5 SPCL-POLY

Description
UCHA21239G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY

TIMKEN

Part # UCHA21239G5 SPCL-POLY

BDI # 24719383

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.088
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHA21132G5 SPCL-POLY

COMPARE

UCHA21132G5 SPCL-POLY

Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY

EDT CORP

Part # UCHA21132G5 SPCL-POLY

BDI # 24719379

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Length Thru Bore - Inch: 2.189
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2309-E-XL-TVP2-C3

COMPARE

NU2309-E-XL-TVP2-C3

Description
NU2309-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NU2309-E-XL-TVP2-C3

BDI # 1164088

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448948
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6008 2RS/C3 PRX

COMPARE

6008 2RS/C3 PRX

Description
6008 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 40MMX68MMX15MM 2 SEAL POLYREX

TRITAN

Part # 2101067776

BDI # 21920923

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU312-E-XL-TVP2

COMPARE

NU312-E-XL-TVP2

Description
NU312-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 60MM X 130MM X 31MM POLYAMIDE CAGE

FAG

Part # NU312-E-XL-TVP2

BDI # 1164594

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449098
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY