NCF2956V
Description
NCF2956V CYLINDRICAL ROLLER BEARING ; 280MM IDX380MM OD
Part # NCF2956V
BDI # 1191576
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6892MC3
Description
6892MC3 DEEP GROOVE BALL BEARING ; 460MM BOREX580MM ODX56MM W 1-ROW
Part # 6892MC3
BDI # 24665380
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6068M
Description
6068M DEEP GROOVE BALL BEARING ; 340MM BOREX520MM ODX82MM W 1-ROW
Part # 6068M
BDI # 24665183
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Extra Light Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6056MC3
Description
6056MC3 DEEP GROOVE BALL BEARING ; 280MM BOREX420MM ODX65MM W 1-ROW
Part # 6056MC3
BDI # 24665182
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261882
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NCF2952VC3
Description
NCF2952VC3 CYLINDRICAL ROLLER BEARING ; 110MM BOREX150MM ODX24MM W
Part # NCF2952VC3
BDI # 24665643
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No