KG200XP0
Description
KG200XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG200XP0-RBC
BDI # 797417
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG220XP0
Description
KG220XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG220XP0-RBC
BDI # 797420
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG250AR0
Description
KG250AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250AR0-RBC
BDI # 797421
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KD200XP0
Description
KD200XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK
Part # KD200XP0-RBC
BDI # 797308
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
21
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG250XP0
Description
KG250XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250XP0-RBC
BDI # 797423
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)