618/630-M C/4
Description
618/630-M C/4 RADIAL BALL BEARING ; 630MM ID 780MM OD 69MM WD SR ABEC 1
Part # 618/630-M C/4
BDI # 26318961
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
Riveted Cage
Snap Ring:
No
618/670-MA
Description
618/670-MA RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/670-MA
BDI # 26337947
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
618/560-MA C/3
Description
618/560-MA C/3 RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/560-MA C/3
BDI # 26311073
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Riveted Cage
Snap Ring:
No
618/750-MA
Description
618/750-MA RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/750-MA
BDI # 26311076
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
719/710-M
Description
719/710-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/710-M
BDI # 26319861
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)