618/600 MA/C3
Description
618/600 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/600 MA/C3
BDI # 1258435
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1996
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/600 MA
Description
618/600 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 618/600 MA
BDI # 1268300
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1996
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
L281147-904A1
Description
L281147-904A1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L281147-904A1
BDI # 1362555
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.4
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
655581
Assembly Components:
L281147 (2) | L281110CD (1) | L281147XA (1)
Basic Number:
L281147
Precision Class:
Standard
L281148-904A2
Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # L281148-904A2
BDI # 1362557
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.4
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657600
Assembly Components:
L281148 (2) | L281110CD (1) | L281147XA (1)
Basic Number:
L281148
Precision Class:
Standard
L778149-90010
Description
L778149-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L778149-90010
BDI # 1363148
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.938
Outside Diameter - Millimeter:
709.625
Bore - Millimeter:
584.2
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
655521
Assembly Components:
L778149 (1) | L778110 (1)
Basic Number:
L778149
Precision Class:
Standard